Shop BLUE RIDGE ERGONOMICS
See all product information
Fab Hi Bench Chair, Med, Bk, BF, Glides, Gry, No Arms, 26" to 35-1/2" Height, Grey
Mfr # BR-FHBCH-MB-RG-T0-A0-BF-RG-F44
Zoro # G6655122
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Grey
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FHBCH-MB-RG-T0-A0-BF-RG-F44
Zoro #
G6655122
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Item
Fab Hi Bench Chair,Med,Bk,BF,Glides,Gry
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Color
Grey
Arm Style
No Arms
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chairs
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Backrest with Lumbar Support
Description
Fab Hi Bench Chair,Med,Bk,BF,Glides,Gry
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.