Shop BLUE RIDGE ERGONOMICS

Fab Med Bench Chair, Bk, Cast, Bur, 6-Way Adjustable, 22" to 29" Height, Burgundy

  • Mfr # BR-FMBCH-MB-CR-T1-A1-NF-CC-F41

  • Zoro # G6708079


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FMBCH-MB-CR-T1-A1-NF-CC-F41
Zoro #
G6708079
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Fab Med Bench Chair,Bk,Cast,Bur
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum

Description

Fab Med Bench Chair,Bk,Cast,Bur

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products