Shop ZORO SELECT

Cleanroom Chair, Vinyl (Antibacterial), Blue, 18-1/2 in to 23-3/4 in Seat Height

  • Mfr # BR-CLR-VDHCH-MB-CR-RG-8546
  • Zoro # G6768592

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
18-1/2 in to 23-3/4 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-CLR-VDHCH-MB-CR-RG-8546
Zoro #
G6768592
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2 in to 23-3/4 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
23 3/4 in
Seat Height - Minimum
18 1/2 in
Seat Thickness
3 in

Details

Item
Cleanroom Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Backrest
Adjustable Back Rest with Lumbar Support
Series
Basic
Office Chair Style
Clean Room Chair
Standards
ANSI/BIFMA, CAL 117
Seat Material
Vinyl
Foot Support
No
Number of Casters
0
Number of Glides
5
Cleanroom Class
ISO 4
Product Type
Cleanroom Chair
Assembly
No
Includes Arms
Armless
Base Material
Aluminum
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe
Chair Weight
32 lb
Wire Color
Blue

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 18-1/2 in to 23-3/4 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.