Hi Bench Chair, Vinyl, CF, Cast, Burg, CL100, 6-Way Adjustable, 26" to 35-1/2" Height, Burgundy
- Mfr # BR-NCR-VHBCH-CR-T0-A1-CF-CC-8569
- Zoro # G6651239
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-NCR-VHBCH-CR-T0-A1-CF-CC-8569
- Zoro #
- G6651239
- UPC #
- -
- Country of Origin
- United States
- Item
- Hi Bench Chair,Vinyl,CF,Cast,Burg,CL100
- Material
- Vinyl, Polyurethane Foam, Chrome
- Weight Capacity
- 300 lb.
- Color
- Burgundy
- Arm Style
- 6-Way Adjustable
- Caster Type
- Rolling
- Frame Material
- Cast Aluminum
- Series
- Class 100
- Backrest
- Adjustable Back Rest with Lumbar Support
- Office Chair Style
- Clean Room Chair
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Hi Bench Chair,Vinyl,CF,Cast,Burg,CL100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.