Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
High Bench Chair Adjustable Arms, 26" to 35-1/2" Height, Vinyl, Adobe White
- Mfr # BR-VHBCH-MB-CR-T0-A1-CF-RG-8501
- Zoro # G6732527
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Height Range
26" to 35-1/2"
Backrest
Adjustable Back Rest with Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VHBCH-MB-CR-T0-A1-CF-RG-8501
- Zoro #
- G6732527
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- High Bench Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Vinyl
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Frame Material
- Cast Aluminum
- Weight Capacity
- 300 lb.
- Color
- Adobe White
- Material
- Vinyl, Polyurethane Foam, Chrome
- Style
- Bench Chair
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Vin Hi Ben Chair w/ Med Bk CF Gld Wht
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.