Shop BLUE RIDGE ERGONOMICS
See all product information
High Bench Chair Chair, Fab, Hi Ben, Chr Tilt AA CF Cast, Nav, No Arms, 26" to 35" Height, Vinyl, Dove
Mfr # BR-VHBCH-RG-T1-A0-BF-RC-8567
Zoro # G6636889
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Dove
Seat Height Range
26" to 35"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VHBCH-RG-T1-A0-BF-RC-8567
Zoro #
G6636889
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35"
Details
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Dove
Back Color
Dove
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Item
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Nav
Material
Vinyl, Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Color
Dove
Weight Capacity
300 lb.
Adjustable
Tilt
Style
Bench Chair
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Nav
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.