Shop BLUE RIDGE ERGONOMICS
See all product information
High Bench Chair Chair, Fab, Med Bnch, Chr Tilt CF Glide, Bur, No Arms, 26" to 35" Height, Vinyl
Mfr # BR-VHBCH-RG-T1-A0-CF-RG-8613
Zoro # G6636399
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Orange
Seat Height Range
26" to 35"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VHBCH-RG-T1-A0-CF-RG-8613
Zoro #
G6636399
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35"
Details
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Fab,Med Bnch,Chr Tilt CF Glide,Bur
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Color
Orange Kist
Adjustable
Tilt
Style
Bench Chair
Description
Chair,Fab,Med Bnch,Chr Tilt CF Glide,Bur
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.