Shop BLUE RIDGE ERGONOMICS

High Bench Chair No Arms, 26" to 35-1/2" Height, Vinyl, Taupe

  • Mfr # BR-VHBCH-MB-CR-T0-A0-CF-RG-8584

  • Zoro # G6733400


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Taupe
Seat Height Range
26" to 35-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-MB-CR-T0-A0-CF-RG-8584
Zoro #
G6733400
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Taupe
Back Color
Taupe
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Cast Aluminum
Color
Taupe
Style
Bench Chair

Description

Vin Hi Ben Chair w/ Med Bk CF Gld Taupe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.