Blue Ridge Ergonomics

High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Imperial Blue


product price: $404.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Office Chair Style High Bench Chair
  • Arm Style Adjustable Arms
  • Seat Material Vinyl
  • Seat Color Imperial Blue
  • Seat Height Range 26" to 35"
See all product information

Product Information

Dimensions

Seat Height Range 26" to 35"

Details

Office Chair Style High Bench Chair
Arm Style Adjustable Arms
Seat Material Vinyl
Seat Color Imperial Blue
Back Color Imperial Blue
Backrest Adjustable Back Rest with Lumbar Support
Caster Type Non-Marring Glides
Color Imperial Blue
Item Desk Chair,Wood,Casters
Material Vinyl, Polyurethane Foam
Weight Capacity 300 lb.
Frame Material Nylon Reinforced Fiberglass
Style Bench Chair

Description

Desk Chair,Wood,Casters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.