This item is Discontinued.

No Product Image Available

Med Ben Stool, Vin, Bk, RT, Tilt, Glds, Papr (Discontinued)

  • Mfr # BR-VMBST-RT-T1-RG-8529
  • Zoro # G6691671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBST-RT-T1-RG-8529
Zoro #
G6691671
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
21" to 28-1/2"

Details

Color
Paprika
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Steel
Finish
Black Powder coated
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Number of Casters
5-Glides
Item
Med Ben Stool,Vin,Bk,RT,Tilt,Glds,Papr

Description

Med Ben Stool,Vin,Bk,RT,Tilt,Glds,Papr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.