Med Bench Chair, Vinyl, CF, Cast, Org, CL100, 6-Way Adjustable, 22" to 29" Height, Orange Kist

  • Mfr # BR-NCR-VMBCH-CR-T1-A1-CF-CC-8613

  • Zoro # G6700598


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VMBCH-CR-T1-A1-CF-CC-8613
Zoro #
G6700598
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Med Bench Chair,Vinyl,CF,Cast,Org,CL100
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Clean Room Chair
Backrest
Adjustable Back Rest with Lumbar Support
Series
Class 100

Description

Med Bench Chair,Vinyl,CF,Cast,Org,CL100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.