Shop All Desk Chairs
Blue Ridge Ergonomics
Medium Bench Chair, 21" to 28-1/4" Height, Adjustable Arms, Colonial Blue
Mfr # BR-VMBCH-RG-T1-A1-BF-RC-8540
Zoro # G6829650
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chair
- Arm Style Adjustable Arms
- Seat Color Colonial Blue
- Seat Height Range 21" to 28-1/4"
- Seat Width 18 1/2 in
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBCH-RG-T1-A1-BF-RC-8540
- Zoro # G6829650
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 28-1/4" |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Details
Description
Vinyl Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21 in to 28-1/4 in, Color Colonial Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 9 Degrees , Seat Tilt Forward 10.5 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Vertical File Lock Kit, Chrome (HF24.X)
- ROOMMATES Roommates RMK3527SCS Glow in the Dark Stars Peel & Stick Wall Decals (RMK3527SCS)
- CRES COR Switch, High Limit (0848060)
- ELK HOME Jaffe Vase, Large Green Reactive (S0017-9722)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- Blue Ridge Ergonomics Desk Chairs