Medium Bench Chair Adjustable Arms, 22" to 29" Height, Vinyl, Adobe White

  • Mfr # BR-VMBCH-MB-RG-T1-A1-CF-RC-8501

  • Zoro # G6738337


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Height Range
22" to 29"
Backrest
Adjustable Backrest with Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-RG-T1-A1-CF-RC-8501
Zoro #
G6738337
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Adobe White
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Style
Bench Chair

Description

Vin Med Ben Chair w/ Med Bk CF Cast Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products