Medium Bench Chair Adjustable Arms, 22" to 29" Height, Vinyl, Burgundy

  • Mfr # BR-VMBCH-MB-RG-T1-A1-CF-RG-8569

  • Zoro # G6738702


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Burgundy
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-RG-T1-A1-CF-RG-8569
Zoro #
G6738702
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Burgundy
Back Color
Burgundy
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Burgundy
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Style
Bench Chair

Description

Vin Med Ben Chair w/ Med Bk CF Gld Burg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.