Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320GY
- Zoro # G123435526
product price:Â
$
748.99
/ea
Key Features
Leg Color
Gray
Seat Material
Polyethylene
Leg Material
Polyethylene
Weight Capacity
1,000 lb
Overall Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320GY
- Zoro #
- G123435526
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Gray
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Item
- Lounge Chair
- Model Name
- Summit Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO
- Modular Component Type
- Dependent
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Width
- 29 in
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.