Medium Bench Chair Adjustable Arms, 22" to 29" Height, Vinyl, Dove

  • Mfr # BR-VMBCH-MB-CR-T0-A1-NF-CC-8567

  • Zoro # G6727898


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Dove
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBCH-MB-CR-T0-A1-NF-CC-8567
Zoro #
G6727898
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Dove
Back Color
Dove
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Dove
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Bench Chair

Description

Vin Med Ben Chair w/ Med Bk Cast Dov

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products