Medium Bench Chair Adjustable Arms, 22" to 29" Height, Vinyl, Orange Kist

  • Mfr # BR-VMBCH-MB-RG-T1-A1-NF-RC-8613

  • Zoro # G6737488


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Orange
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-RG-T1-A1-NF-RC-8613
Zoro #
G6737488
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Frame Material
Nylon Reinforced Fiberglass
Material
Vinyl, Polyurethane Foam
Color
Orange Kist
Weight Capacity
300 lb.
Style
Bench Chair

Description

Vin Med Ben Chair w/ Med Bk Cast Orange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.