Medium Bench Chair Chair, Fab, Med Ben, CF Cast, Blk, Adjustable Arms, 22" to 29" Height, Fabric, Black

  • Mfr # BR-FMBCH-CR-T1-A1-CF-CC-F42

  • Zoro # G6804609


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FMBCH-CR-T1-A1-CF-CC-F42
Zoro #
G6804609
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Item
Chair,Fab,Med Ben,CF Cast,Blk
Frame Material
Cast Aluminum
Material
Fabric, Chrome, Polyurethane Foam
Color
Black
Weight Capacity
300 lb.
Style
Bench Chair

Description

Chair,Fab,Med Ben,CF Cast,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.