Shop BLUE RIDGE ERGONOMICS

Medium Bench Chair Chair, Fab, Med Ben, Chr Tilt AA Glides, Bur, Adjustable Arms, 22" to 29" Height

  • Mfr # BR-FMBCH-CR-T1-A1-NF-RG-F41

  • Zoro # G6804563


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FMBCH-CR-T1-A1-NF-RG-F41
Zoro #
G6804563
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Back Color
Burgundy
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Fab,Med Ben,Chr Tilt AA Glides,Bur
Weight Capacity
300 lb.
Material
Fabric, Polyurethane Foam
Frame Material
Cast Aluminum
Color
Burgundy
Style
Bench Chair

Description

Chair,Fab,Med Ben,Chr Tilt AA Glides,Bur

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.