Shop BLUE RIDGE ERGONOMICS
See all product information
Medium Bench Chair Chair, Vin, Med Ben, Tilt BF Glides, Orange, No Arms, 22" to 29" Height, Vinyl
Mfr # BR-VMBCH-RG-T1-A0-BF-RG-8613
Zoro # G6832819
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Medium Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Orange
Seat Height Range
22" to 29"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VMBCH-RG-T1-A0-BF-RG-8613
Zoro #
G6832819
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Office Chair Style
Medium Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Orange
Back Color
Orange
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Vin,Med Ben,Tilt BF Glides,Orange
Color
Orange Kist
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Style
Bench Chair
Description
Chair,Vin,Med Ben,Tilt BF Glides,Orange
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.