Shop REGENCY
See all product information
Create Account
Legacy 71 in. High Bookcase- Ash Grey
- Mfr # LBC7132AG
- Zoro # G505739709
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Color
Ash Grey
Depth
14
Height
71
Width
32
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBC7132AG
- Zoro #
- G505739709
- UPC #
- 192357125182
- Country of Origin
- Malaysia
Dimensions
- Depth
- 14
- Height
- 71
- Width
- 32
Details
- Item
- Legacy Bookcases
- Color
- Ash Grey
- Material
- Wood
- Features
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This tall bookcase is great for offices, libraries, living rooms, entryways and more. The shelves are plenty wide and deep enough for both storage and display. It has one fixed bottom shelf and five adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.