Shop BLUE RIDGE ERGONOMICS

Medium Bench Chair Vinyl Chair, RT Tilt AA, Gld, Taupe, Adjustable Arms, 22" to 29" Height, Vinyl

  • Mfr # BR-VMBCH-RT-T1-A1-RG-8584

  • Zoro # G6842871


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Taupe
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-RT-T1-A1-RG-8584
Zoro #
G6842871
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Taupe
Back Color
Taupe
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Vinyl Chair,RT Tilt AA,Gld,Taupe
Frame Material
Powder Coated Steel
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Taupe
Style
Bench Chair

Description

Vinyl Chair,RT Tilt AA,Gld,Taupe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products