This item is Discontinued.

Blue Ridge Ergonomics Medium Bench Chairs, 22" to 29" Height, 6-Way Adjustable, Sea BR-VMBCH-MB-CR-T0-A1-NF-RG-8628

Medium Bench Chairs, 22" to 29" Height, 6-Way Adjustable, Sea (Discontinued)

  • Mfr # BR-VMBCH-MB-CR-T0-A1-NF-RG-8628
  • Zoro # G6728738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-CR-T0-A1-NF-RG-8628
Zoro #
G6728738
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chairs
Arm Style
6-Way Adjustable
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Sea
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Cast Aluminum
Weight Capacity
300 lb.

Description

Vin Med Ben Chair w/ Med Bk Gld Sea

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.