This item is Discontinued.

Blue Ridge Ergonomics Medium Bench Chairs, 22" to 29" Height, No Arms, Mulberry BR-VMBCH-MB-RT-T0-A0-RG-8561

Medium Bench Chairs, 22" to 29" Height, No Arms, Mulberry (Discontinued)

  • Mfr # BR-VMBCH-MB-RT-T0-A0-RG-8561
  • Zoro # G6762898
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-RT-T0-A0-RG-8561
Zoro #
G6762898
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chairs
Arm Style
No Arms
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Mulberry
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Frame Material
Powder Coated Steel

Description

Vin Med Ben Chair w/ Med Bk RT Gld Mulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.