This item is Discontinued.

Blue Ridge Ergonomics Medium Bench Chairs, 22" to 29" Height, No Arms, Salsa BR-VMBCH-MB-CR-T0-A0-CF-CC-8614

Medium Bench Chairs, 22" to 29" Height, No Arms, Salsa (Discontinued)

  • Mfr # BR-VMBCH-MB-CR-T0-A0-CF-CC-8614
  • Zoro # G6663531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-CR-T0-A0-CF-CC-8614
Zoro #
G6663531
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chairs
Arm Style
No Arms
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Salsa
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Cast Aluminum
Weight Capacity
300 lb.

Description

Vin Med Ben Chair w/ Med Bk Cast Salsa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.