
Poly Sit-Stand, Chrome
Mfr # BR-PSTSS-CR-NF
Zoro # G6727679
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Sit Stand
Seat Height Range
21" to 31"
Caster Type
Non-Marring Glides
Material
Polyurethane
Frame Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-PSTSS-CR-NF
Zoro #
G6727679
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
21" to 31"
Details
Office Chair Style
Sit Stand
Caster Type
Non-Marring Glides
Item
Poly Sit-Stand,Chrome
Material
Polyurethane
Frame Material
Cast Aluminum
Weight Capacity
300 lb.
Style
Sit Stand Chair
Description
Poly Sit-Stand,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.