Zoro Homepage

Poly Sit-Stand, Chrome, CF

  • Mfr # BR-PSTSS-CR-CF

  • Zoro # G6727590


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Sit Stand
Seat Height Range
21" to 31"
Caster Type
Non-Marring Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-PSTSS-CR-CF
Zoro #
G6727590
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 31"

Details

Office Chair Style
Sit Stand
Caster Type
Non-Marring Glides
Item
Poly Sit-Stand,Chrome,CF
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Sit Stand Chair

Description

Poly Sit-Stand,Chrome,CF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.