Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Rutledge Vin Stool with Back-Med Bench Height with Seat TiltandCasters in Charcoal Trailblazer Vin
- Mfr # BR-VMBST-RG-T1-NF-RC-8605
- Zoro # G6680097
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Caster Type
Rolling
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Polyurethane Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-VMBST-RG-T1-NF-RC-8605
- Zoro #
- G6680097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 21" to 28-1/2"
Details
- Color
- Charcoal
- Caster Type
- Rolling
- Weight Capacity
- 300 lb.
- Material
- Polyurethane Foam
- Frame Material
- Nylon Reinforced Fiberglass
- Backrest
- Adjustable Back Rest with Lumbar Support
- Seat Material
- Vinyl
- Number of Casters
- 5
- Item
- Bench Stool,Med,Vin,Bk,Tilt,Cast,Gry
Description
Bench Stool,Med,Vin,Bk,Tilt,Cast,Gry
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.