Stool, Polyurethane, Blue, 20 in to 27 1/2 in Seat Height

  • Mfr # PTMBSL-CR-CF-CC-BLU

  • Zoro # G706126254


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
20 in to 27 1/2 in
Weight Capacity
300 lb
Seat Depth
14 in
Seat Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTMBSL-CR-CF-CC-BLU
Zoro #
G706126254
UPC #
00840268346911
Country of Origin
United States

Dimensions

Seat Height Range
20 in to 27 1/2 in
Seat Depth
14 in
Seat Width
17 in
Seat Height - Minimum
20 in
Overall Height
27 1/2 in
Overall Depth
25 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
27 1/2 in
Overall Width
25 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Standards
ANSI/BIFMA, CAL 117
Base
Polished Cast Aluminum
Number of Glides
0
Product Type
Lab Stool
Features
Dual Wheel, Non-Marring Casters, Self-Braking
Assembly
No
ESD-Safe
Not ESD Safe
Foot Support
Yes
Base Material
Aluminum
Stool Weight
27 lb

Description

Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 27 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Blue, Material Polyurethane, Base Polished Cast Aluminum, Features Dual Wheel, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.