Shop BLUE RIDGE ERGONOMICS

Vin Hi Ben Chair, Med, Bk, Blu, CL100/ESD, No Arms, 26" to 35-1/2" Height, Blue

  • Mfr # BR-NECR-VHBCH-MB-CR-T0-A0-CF-EC-ESDBLU

  • Zoro # G6727688


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NECR-VHBCH-MB-CR-T0-A0-CF-EC-ESDBLU
Zoro #
G6727688
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Item
Vin Hi Ben Chair,Med,Bk,Blu,CL100/ESD
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
ESD Chair
Frame Material
Cast Aluminum
Seat Material
Vinyl
Seat Color
Blue
Back Color
Blue

Description

Vin Hi Ben Chair,Med,Bk,Blu,CL100/ESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products