Shop ZORO SELECT

ESD Task Chair, Fabric, Black, 26-1/4 in to 36 in Seat Height, No Arms Arms, Rolling

  • Mfr # BR-ESD-FHBCH-MB-CR-T1-A0-CF-EC-ESDBLK
  • Zoro # G6767201

product price: 
$
754.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
26-1/4 in to 36 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-ESD-FHBCH-MB-CR-T1-A0-CF-EC-ESDBLK
Zoro #
G6767201
UPC #
-
Country of Origin
United States
Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chairs
Number of Casters
5
Seat Tilt Forward
8 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Foot Support
Yes
Seat Tilt Backward
3 Degrees
Back Tilt Backward
13.5 Degrees
Seat Material
Fabric
Number of Glides
0
Product Type
ESD Task Chair
Chair Weight
38 lb
ESD-Safe
ESD-Safe
Assembly
No
Includes Arms
Armless
Base Material
Aluminum
Wire Color
Black

Dimensions

Seat Height Range
26-1/4 in to 36 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
Seat Thickness
3 in
Seat Height - Minimum
26 1/4 in
For Workbench Height
37 to 42 in
Seat Height - Maximum
36 in

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.