
Shop BLUE RIDGE ERGONOMICS
See all product information
Vin Hi Ben Chair, Med, Bk, Blu, CL100/ESD, No Arms, 26" to 35-1/2" Height, Blue
Mfr # BR-NECR-VHBCH-MB-CR-T0-A0-CF-EG-ESDBLU
Zoro # G6727712
product price:Â $570.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-NECR-VHBCH-MB-CR-T0-A0-CF-EG-ESDBLU
Zoro #
G6727712
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Item
Vin Hi Ben Chair,Med,Bk,Blu,CL100/ESD
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
Caster Type
Non-Marring Glides
Office Chair Style
ESD Chair
Frame Material
Cast Aluminum
Back Color
Blue
Seat Material
Vinyl
Seat Color
Blue
Description
Vin Hi Ben Chair,Med,Bk,Blu,CL100/ESD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.