Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Vin Med Ben Chair, Med, Bk, Blu, CL100/ESD, Adjustable Arms, 22" to 29" Height, Blue
- Mfr # BR-NECR-VMBCH-MB-CR-T1-A1-CF-EC-ESDBLU
- Zoro # G6727170
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Blue
Arm Style
Adjustable Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-NECR-VMBCH-MB-CR-T1-A1-CF-EC-ESDBLU
- Zoro #
- G6727170
- UPC #
- -
- Country of Origin
- United States
- Item
- Vin Med Ben Chair,Med,Bk,Blu,CL100/ESD
- Material
- Vinyl, Polyurethane Foam, Chrome
- Weight Capacity
- 300 lb.
- Color
- Blue
- Arm Style
- Adjustable Arms
- Caster Type
- Rolling
- Frame Material
- Cast Aluminum
- Office Chair Style
- ESD Chair
- Seat Color
- Blue
- Back Color
- Blue
- Seat Material
- Vinyl
Dimensions
- Seat Height Range
- 22" to 29"
Description
Vin Med Ben Chair,Med,Bk,Blu,CL100/ESD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.