Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Vin Med Ben Chair w/ Med Bk Cast Orange, Weight Capacity: 300 lb.
- Mfr # BR-VMBCH-MB-CR-T0-A0-NF-CC-8613
- Zoro # G6662481
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Color
Orange Kist
Weight Capacity
300 lb.
Arm Style
No Arms
Seat Height Range
22" to 29"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VMBCH-MB-CR-T0-A0-NF-CC-8613
- Zoro #
- G6662481
- UPC #
- -
- Country of Origin
- United States
- Material
- Vinyl, Polyurethane Foam, Chrome
- Color
- Orange Kist
- Weight Capacity
- 300 lb.
- Item
- Ergonomic Chair
- Arm Style
- No Arms
- Frame Material
- Cast Aluminum
- Caster Type
- Rolling
- Office Chair Style
- Medium Bench Chairs
- Backrest
- Adjustable Backrest with Lumbar Support
Dimensions
- Seat Height Range
- 22" to 29"
Description
Vin Med Ben Chair w/ Med Bk Cast Orange
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.