Vin Med Ben Chair w/ Med Bk CF Gld Taupe
- Mfr # BR-VMBCH-MB-CR-T0-A0-CF-RG-8584
- Zoro # G6663778
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Color
Taupe
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Seat Height Range
22" to 29"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VMBCH-MB-CR-T0-A0-CF-RG-8584
- Zoro #
- G6663778
- UPC #
- -
- Country of Origin
- United States
- Material
- Vinyl, Polyurethane Foam, Chrome
- Color
- Taupe
- Weight Capacity
- 300 lb.
- Item
- Ergonomic Chair
- Frame Material
- Cast Aluminum
- Arm Style
- No Arms
- Backrest
- Adjustable Backrest with Lumbar Support
- Office Chair Style
- Medium Bench Chairs
- Caster Type
- Non-Marring Glides
Dimensions
- Seat Height Range
- 22" to 29"
Description
Vin Med Ben Chair w/ Med Bk CF Gld Taupe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.