Vin Med Ben Chair w/ Med Bk CF Cast Blu

  • Mfr # BR-VMBCH-MB-CR-T0-A1-CF-CC-8546

  • Zoro # G6662533


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Color
Colonial Blue
Weight Capacity
300 lb.
Seat Height Range
22" to 29"
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-CR-T0-A1-CF-CC-8546
Zoro #
G6662533
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Material
Vinyl, Polyurethane Foam, Chrome
Color
Colonial Blue
Weight Capacity
300 lb.
Item
Ergonomic Chair
Arm Style
6-Way Adjustable
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Frame Material
Cast Aluminum

Description

Vin Med Ben Chair w/ Med Bk CF Cast Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.