
Vin Med Ben Chair w/ Med Bk CF Gld Burg
Mfr # BR-VMBCH-MB-CR-T0-A0-CF-RG-8569
Zoro # G6663723
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs
Caster Type
Non-Marring Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-VMBCH-MB-CR-T0-A0-CF-RG-8569
Zoro #
G6663723
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Material
Vinyl, Polyurethane Foam, Chrome
Color
Burgundy
Weight Capacity
300 lb.
Item
Ergonomic Chair
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs
Caster Type
Non-Marring Glides
Arm Style
No Arms
Backrest
Adjustable Backrest with Lumbar Support
Description
Vin Med Ben Chair w/ Med Bk CF Gld Burg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.