This item is Discontinued.

Blue Ridge Ergonomics Vin Med Ben Chair w/ Med Bk Chr Cast Pea BR-VMBCH-MB-CR-T0-A0-NF-CC-8620

Vin Med Ben Chair w/ Med Bk Chr Cast Pea (Discontinued)

  • Mfr # BR-VMBCH-MB-CR-T0-A0-NF-CC-8620
  • Zoro # G6662877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-CR-T0-A0-NF-CC-8620
Zoro #
G6662877
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chairs
Arm Style
No Arms
Weight Capacity
300 lb.
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Peacock
Item
Ergonomic Chair
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Cast Aluminum

Description

Vin Med Ben Chair w/ Med Bk Chr Cast Pea

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.