Vin Med Ben Chair w/ Med Bk Gld Orange, Weight Capacity: 300 lb.
- Mfr # BR-VMBCH-MB-CR-T0-A0-CF-RG-8613
- Zoro # G6663863
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Color
Orange Kist
Weight Capacity
300 lb.
Seat Height Range
22" to 29"
Backrest
Adjustable Backrest with Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-VMBCH-MB-CR-T0-A0-CF-RG-8613
- Zoro #
- G6663863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 22" to 29"
Details
- Material
- Vinyl, Polyurethane Foam, Chrome
- Color
- Orange Kist
- Weight Capacity
- 300 lb.
- Item
- Ergonomic Chair
- Backrest
- Adjustable Backrest with Lumbar Support
- Frame Material
- Cast Aluminum
- Office Chair Style
- Medium Bench Chairs
- Arm Style
- No Arms
- Caster Type
- Non-Marring Glides
Description
Vin Med Ben Chair w/ Med Bk Gld Orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.