Vinyl Chair Chrome, Med Bench, Tilt, Glides, Storm
- Mfr # BR-VMBCH-CR-T1-A0-NF-RG-8822
- Zoro # G9691325
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Vinyl Chair
Seat Material
Vinyl
Adjustable
Adjustable
Style
Bench Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VMBCH-CR-T1-A0-NF-RG-8822
- Zoro #
- G9691325
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Vinyl Chair
- Seat Material
- Vinyl
- Adjustable
- Adjustable
- Style
- Bench Chair
Description
Vinyl Medium Bench Height Chair in Chrome is adjustable from 21.5-29 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, and cast-aluminum base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Storm Supernova Vinyl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.