Vinyl Chair, Desk, Round Tube Base, Med Back, Tilt, Glides, Borscht

  • Mfr # BR-VDHCH-MB-RT-T1-A0-RG-8815

  • Zoro # G9687886


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Vinyl Chair
Seat Material
Vinyl
Adjustable
Adjustable
Style
Mid Back Chair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-MB-RT-T1-A0-RG-8815
Zoro #
G9687886
UPC #
-
Country of Origin
United States

Details

Office Chair Style
Vinyl Chair
Seat Material
Vinyl
Adjustable
Adjustable
Style
Mid Back Chair

Description

Vinyl Desk Height Chair with Medium Back and Round Tube Base is adjustable from 20.5-25.75 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, and black, powder-coated steel base with fixed foot ring with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Borscht Supernova vinyl.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.