FY-1352-9 Office Chair, 250 lb Weight Capacity, Polyurethane Seat, Black Frame
- Mfr # FY-1352-9
- Zoro # G404298642
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Style
Office Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FY-1352-9
- Zoro #
- G404298642
- UPC #
- 45734655638
- Country of Origin
- China
Details
- Style
- Office Chair
Description
High-back mesh office chair with arms, black finish seat, Polyurethane material, pneumatic seat height adjustment, 5-star nylon casters, 2 in (50 mm) Dia wheel, nylon base, Lant 3-class gaslift with cover, tilt mechanism, PP armrest. All black mesh meet #CA117, BIFMA standards. Load capacity of 250 lb.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.