Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Panel, Circuit Breaker, 120V AC

  • Mfr # 8097

  • Zoro # G003046439


product price: $345.99
/ea
Free Shipping & Returns

Key Features

For Use With
Circuit Breaker
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8097
Zoro #
G003046439
UPC #
632085080976
Country of Origin
United States

Details

Item
AC Panel
For Use With
Circuit Breaker
Voltage
120V AC

Description

8097 AC 6 Position Toggle Circuit Breaker Panel - White Switches

Features:

  • All hot, neutral, and safety ground buses installed, fully pre-wired
  • All circuit label positions are backlit on standard panels - No kit required
  • "ON" indicating LEDs installed in all circuit posistions
  • Maximum panel amperage - 100 Amperes

Specifications:

  • Positions: 6
  • Nominal Voltage: 120v AC
  • Maximum Amperage: 100a
  • Height: 3.75"
  • Width: 10.5

Included:

  • (6) 7210 A-Series White Toggle Circuit Breaker - Single Pole 15A
  • (1) 8031 Basic AC Panel Label Set - 30 Labels
  • (6) 8034 LED - 120v AC Green

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.