Zoro Homepage

Blue Sea 1225 12V DC 8 Position - Horizontal

  • Mfr # 1225

  • Zoro # G303072671


product price: $367.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1225
Zoro #
G303072671
UPC #
632085012250
Country of Origin
United States

Description

12 Volt DC 8 Position - Horizontal
Features:
  • 4 to 32 branch circuits with installed 15 Ampere circuit breakers
  • Available with voltmeters, ammeters, and digital multimeters
  • Includes 4205-Square Format Label Set

Specifications:
  • Positions: 8
  • Nominal Voltage: 12V DC
  • Maximum Amperage*: 100A per bus
  • Height: 4.75" (120.65mm)
  • Width: 9.25" (234.95mm)
  • Depth: 3.00" (76.2mm)
  • Weight: 3.84lb (1.74kg)

* Maximum amperage ratings are dependent on use of appropriately sized fuses and wire for a given application.
Includes:
(8) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.