Zoro Homepage

Blue Sea 2406 Terminal Block 20AMP - 6 Circuit

  • Mfr # 2406

  • Zoro # G103532436


product price: $7.49
/ea

Key Features

Termination Style
Quick Connect
Maximum Voltage
300 V AC/DC
Overall Length
2.91 in
Screw Material
Stainless Steel
Mounting Screw
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406
Zoro #
G103532436
UPC #
632085024062
Country of Origin
United States

Dimensions

Overall Length
2.91 in
Wire Terminal Size
M3

Details

Item
Terminal Strip
Termination Style
Quick Connect
Maximum Voltage
300 V AC/DC
Screw Material
Stainless Steel
Mounting Screw
M3.5
Bus Material
Nickel-Plated Brass
Terminal Screws
M3.5
Base Material
UL 94 V0, Polycarbonate
Circuits
6
Meets
CE Certified, UKCA (UK Conformity Assessed) marking
Screw Terminal Torque
0.79 Nm
Continuous Rating
20A

Description

2406 Terminal Block 20AMP - 6 Circuit

Features:

  • Closed back design completely insulates power from the mounting surface
  • Each screw pair is 1 isolated circuit
  • Jumpers allow creation of common circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.