Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A

  • Mfr # 4160

  • Zoro # G303072572


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4160
Zoro #
G303072572
UPC #
632085041601
Country of Origin
China

Description

4160 SS Push Button Switch - Off-On - Blue - 10A

  • 10A continuous
  • Single Pole Double Throw or Single Pole Single Throw
  • Can be wired for normally open or normally closed
  • Installs with .110inch quick connects (included in retail package)

Specifications

  • Action: OFF-ON
  • Amperage: 10A @ 12V DC
  • Nominal Voltage: 12V DC
  • Maximum LED Operating Current: 20mA
  • Minimum Operating Temperature: -10° C
  • Maximum Operating Temperature: 70° C
  • Minimum Storage Temperature: -55° C
  • Maximum Storage Temperature: 85° C
  • Illumination: Independent – Separate contacts for LED power
  • Mounting Hole: 19mm
  • Switching Cycles: 18,000
  • Termination: 5 – 0.110inch Quick Connect terminals

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.