Zoro Homepage

Blue Sea 5021 Water Resistant Fuse Holder

  • Mfr # 5021

  • Zoro # G403532549


product price: $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Mounting Style
Panel
Max. Amps
20A
Mounting Hole Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021
Zoro #
G403532549
UPC #
632085050214
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
1/2 in

Details

Item
Fuse Holder
Mounting Style
Panel
Max. Amps
20A

Description

Water Resistant Fuse Holder
  • Panel Mount
  • Rated IP66 on front - protected against powerful water jets
  • 20A Max. fuse amperage
  • 0.50" (12.70mm) mounting hole
  • Fuse sold separately

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.