Zoro Homepage

Blue Sea 7059 30A Push Button Thermal

  • Mfr # 7059

  • Zoro # G604028285


product price: $32.69
/ea

Key Features

Circuit Breaker Type
Thermal trip, manual push-button reset only
Mounting
Panel Mount 3/8-27 UNS
Screw Terminal Torque
0.68 Nm
Terminal Type
1/4 Male Quick Connect
Amperage
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7059
Zoro #
G604028285
UPC #
632085070595
Country of Origin
China

Details

Circuit Breaker Type
Thermal trip, manual push-button reset only
Mounting
Panel Mount 3/8-27 UNS
Screw Terminal Torque
0.68 Nm
Terminal Type
1/4 Male Quick Connect
Amperage
30A
Minimum Operating Temperature
-10°C
Maximum Voltage
32V DC
Maximum Operating Temperature
60°C
Interrupt Capacity
3000A at 14.7V, 2500A at 28V
Meets
CE Marked, ISO 8846, TUV certified, UL 1077, UL 1500

Description

7059Push Button Thermal30AIdeal for 24-hour circuit protectionIncorporated into Blue Sea Systems Waterproof Circuit Breaker panels and main Battery Main Distribution PanelsPush to reset operation"Trip Free" design cannot be held "ON" during fault current conditionIgnition protected - Safe for installation aboard gasonline powered boats Product : BLUE SEA 7059 CIRCUIT BREAKER 30A Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 7059 UPC : 632085070595

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.