Zoro Homepage

Blue Sea 7748 SafetyHub 150 Fuse Box

  • Mfr # 7748

  • Zoro # G703532416


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7748
Zoro #
G703532416
UPC #
632085077488
Country of Origin
United States

Description

SafetyHub 150 Fuse Block
The SafetyHub 150 is an ignition protected fuse block with screw termination. It is safe for use on gasoline powered boats, reduces wiring connections, and consolidates upt to ten fused circuits. It can be used for Main or Branch DC power distribution.
  • Four 30A-200A MIDI/AMI fuses ideal for high-amp circuits including panel feeds, windlasses, and stereo amplifiers
  • Six 1A-30A ATO/ATC fuses ideal for low-amp circuits including bilge pumps, electronics, and lights
  • Sealed cover protects fuses from the harsh marine environment: IP66 rating - protected against powerful water jets
  • Negative bus provides common location for negative collection
  • Circuit identification label with write-on capability
  • Fuse puller easily removes ATO/ATC fuses
  • Cover provides storage space for two spare ATO/ATC fuses and two spare MIDI/AMI fuses
  • NYPATCH coated MIDI/AMI fuse screws resist loosening over time
  • Ignition protected fusing meets Coast Guard and ABYC requirements for installation on gasoline or diesel powered boats
  • Fuses sold separately

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.