Zoro Homepage

Blue Sea 8261 Waterproof Panel 8 Position - Slate Grey

  • Mfr # 8261

  • Zoro # G503532456


product price: $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8261
Zoro #
G503532456
UPC #
632085082611
Country of Origin
United States

Description

8261 Waterproof Panel 8 Position - Slate Grey

Features:

  • Will withstand the water exposures normally encountered in above deck applications: salt spray, rain, hose washdowns, momentary immersions
  • Designed for flybridge and open cockpit applications
  • ON-OFF Contura Switches
  • ON indicating LEDs embedded in switches
  • Watertight mounting gasket included
  • Countersunk mounting holes throughout
  • Two-part polyurethane slate gray finish
  • Industry standard height and width
  • Mil-Spec chemical treatment via immersion to protect every surface detail from corrosion
  • Completely wired and ready to install

Specifications:

  • Weatherproof: Water Resistant
  • Positions: 8
  • Nominal Voltage: 12v / 24v
  • Panel Cumulative Rating: 90A
  • Switch Rating: 20A @ 12v DC / 15A @ 24v DC
  • Height: 3.75"
  • Width: 9.37"
  • Depth: 3"

Included:

  • (8) 5021 Panel Mount AGC/MDL Fuse Holder
  • (1) 8214 Black 60 Label Set
  • (8) 8230 Contura Switch SPST Gray - Off-On

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.